Shop All Automotive Coatings
This Product is Discontinued
3M
Undercoating, 16 oz., 453g Net wt. (Discontinued)
Mfr # 8881
Zoro # G7641888
This Product is Discontinued
Key Features
- Size 16 oz.
- Paint and Primer Sub Category Rust Converters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8881
- Zoro # G7641888
- UPC # 00051135088814
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Size | 16 oz. |
Details
Item | Undercoating |
Paint and Primer Sub Category | Rust Converters |
Description
Undercoating
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.