Shop All Keyboard and Mouse Trays & Covers
3M
Under Desk Keyboard Drawer, 23w x 14d, Black
Mfr # KD45
Zoro # G101859856
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Weight 13.175 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # KD45
- Zoro # G101859856
- UPC # 638060661024
- Country of Origin Taiwan, Province of China
- Category Keyboard and Mouse Trays & Covers
Details
Color | Black |
Material | Steel |
Weight | 13.175 lbs |
Description
Features three height positions on a track with ball-bearing hardware ensures smooth operation. Extra-wide tray accommodates virtually all keyboards. Includes a leatherette gel wrist rest with antimicrobial product protection and 3M Precise Mousing Surface. Retractable mousing tray attaches on either the left or right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 1.0/1.1 Cable, up to 150ftL, Black (6042)
- INNOVERA Softskin Gel Wrist Rest, Black (IVR51452)
- MONOPRICE 8" SATA 15 pin to 6 pin PCI Express Card Power Cable (8494)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Battery Charger for Mule 6GC-026J SLA Battery (MAX3497521)
- 3M Adj Keyboard Tray, Sit/Stand, Short Track (AKT180LE)
- 3M Adj Keyboard Tray, 23" Track Platform (AKT90LE)
- 3M Desktop Keyboard Drawer (KD45)
- 3M Adjust Keyboard Tray, Sit/Stand, LongTrack (AKT170LE)
- 3M 3M Tilt Adjustable Keyboard And Mouse Platform, Wr422Le (WR422LE)
- 3M Adjustable Keyboard Platform (KP100LE)
- TRIPP LITE Under-Desk Clamp Storage Tray W/ Built-In Mouse Pad And Wrist Rest (DMUDSC)
- 3M Keyboard and Mouse Trays & Covers