Shop All Floor Machine Pads
3M
Ultra High-Speed Natural Blend Floor Burnishing Pads, 21" Diameter, Tan, PK5, 5PK
Mfr # 3500
Zoro # G406569436
product price: $62.99
/pk 5, $12.60/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Burnishing
- Material Non-Woven Natural/Polyester Fiber
- For Use With Ultra-High-Speed Burnishers (1,500+ RPM)
- Diameter 21"
- Used On Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3500
- Zoro # G406569436
- UPC # 50021200136554
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 21" |
Details
Floor Application | Burnishing |
Material | Non-Woven Natural/Polyester Fiber |
Item | Floor Pads |
For Use With | Ultra-High-Speed Burnishers (1,500+ RPM) |
Used On | Floors |
Face Weight | 4.5 lbs |
Color | Tan |
Description
3M Natural Blend Tan Pad 3500 incorporates hog’s hair and synthetic fibers in a construction that produces a high gloss on harder floor finishes while removing scuffs and marks. The open-textured non-woven pad resists loading and clogging. It is conformable, providing solid pad-to-floor contact. Resins and polishing particles are dispersed uniformly throughout the pad, delivering high-quality performance over the life of the pad. For use with corded-electric, battery-electric, or propane-powered ultra-high speed floor machines operating at 1500 rpm or greater. The pad is reversible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Cut-End Mop Head, 24 oz Dry Wt, Full Weight Cut End, 369724B00 (369724B00)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, X70, Jumbo Roll, Heavy Absorbency, 12 1/2 in x 13 1/2 in, 870 Sheets, Blue (41611)
- ATRIX Turbo Red Vacuum with HEPA Filtration (AHC-1)
- DIRT DEVIL Vac Filter Hep F-2 (3SFA11500X)
- 3M Stripping Pad, 13 In, Black, PK5 (7300)
- 3M Stripping Pad, 17 In, Black, PK5 (7200)
- 3M Scotch-Brite 20 in. D Non-Woven Natural/Polyester Fiber Floor Pad Black (7200-20)
- 3M Pad Scrubbing Niagara General Purpose, PK80 (9650N)
- 3M Scrubbing Pad, 13 In, Blue, PK5 (5300)
- 3M Polishing Pad, 20 In x 14 In, White, PK10 (4100-20x14)
- 3M Ultra High-Speed Eraser Floor Burnishing Pad 3600, 27" Dia, Pink, PK5 (3600)
- 3M Floor Machine Pads