Shop All Floor Machine Pads
3M
Ultra High-Speed Floor Burnishing Pads 3100, 27 Diameter, Aqua, PK5
Mfr # 3100
Zoro # G101956012
product price: $102.99
/pk 5, $20.60/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Burnishing
- Material Non-Woven Nylon/Polyester Fiber
- For Use With Ultra-High-Speed Burnishers (1,500+ RPM)
- Diameter 27"
- Used On Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3100
- Zoro # G101956012
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 27" |
Details
Floor Application | Burnishing |
Material | Non-Woven Nylon/Polyester Fiber |
Item | Floor Pads |
For Use With | Ultra-High-Speed Burnishers (1,500+ RPM) |
Used On | Floors |
Face Weight | 6.575 lbs |
Application | Burnishing |
Color | Aqua |
Weight | 6.575 lbs |
Description
The 3M Aqua Burnish Pad 3100 produces a high gloss on softer finishes while minimizing high-point burning and finish removal. This fine burnish pad is designed for use with ultra-high-speed (1500-3000 rpm) electric, battery, and propane burnishers. Conformable polyester fibers maximize pad-to-floor contact. Uniform distribution of resin throughout the floor pad translates into impressive performance over a long pad life. The open-web construction resists clogging and enables easy washing and reuse.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, Blue, Cotton (1TZD6)
- STARDUST Sorbents, 26.4 gal, Oil, White, Renewable Natural Fibers (1SDWPB)
- INTEPLAST GROUP High Density Commercial Can Liners 40x48 16 Mic - Black (IBS S404816K)
- SCOTCH-BRITE Stripping Pad, 32 In x 14 In, Maroon, PK10 (SPP14X32)
- 3M Low-Speed Buffer Floor Pads 5100, 19in Diameter, Red, PK5 (5100)
- 3M Burnishing Pad, 27 In, Tan, PK5 (3500)
- 3M Scotchbrite Pad Holder (952)
- 3M 3M„¢ 20" High Productivity Stripping Pad, Black, 5 Per Case (61500014891)
- 3M Stripping Pad, 28 In x 14 In, Black, PK10 (7200-28x14)
- 3M Low-Speed Super Polishing Floor Pads, 17" Diameter, White, PK5, 5PK (4100)
- 3M Stripper Pad 7200, 17, Black, 5PK (7000045882)
- 3M Floor Machine Pads