Shop All Floor Machine Pads
3M
Ultra High-Speed Floor Burnishing Pads, 19" Diameter, Aqua, PK5, 5PK
Mfr # 3100
Zoro # G606569229
product price: $66.19
/pk 5, $13.24/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Burnishing
- Material Non-Woven Nylon/Polyester Fiber
- For Use With Ultra-High-Speed Burnishers (1,500+ RPM)
- Voltage 600 V - 2 kV
- Color Aqua
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3100
- Zoro # G606569229
- UPC # 51128568422
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 19" |
Details
Floor Application | Burnishing |
Material | Non-Woven Nylon/Polyester Fiber |
Item | Floor Pads |
For Use With | Ultra-High-Speed Burnishers (1,500+ RPM) |
Voltage | 600 V - 2 kV |
Color | Aqua |
Face Weight | 2.95 lbs |
Used On | Concrete; Marble; Sheet Vinyl; Terrazzo; Vinyl Tile |
Description
The 3M Aqua Burnish Pad 3100 produces a high gloss on softer finishes while minimizing high-point burning and finish removal. This fine burnish pad is designed for use with ultra-high-speed (1500-3000 rpm) electric, battery, and propane burnishers. Conformable polyester fibers maximize pad-to-floor contact. Uniform distribution of resin throughout the floor pad translates into impressive performance over a long pad life. The open-web construction resists clogging and enables easy washing and reuse.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCTER & GAMBLE 16OZ Lemon Dish Soap (95622)
- MASTER POWER BRAKES Master Power Brakes AC9001K Silent Drive Vacuum Pump System (AC9001K)
- BOBRICK Manual Soap Dispenser, Foam (823)
- PROTEAM Cord Assembly, ProGuard 4 (829719-4)
- 3M 3050 Hi-Performance 20in Sky Blue Burnishing Floor Pad, 5PK (399203050LBL)
- 3M Stripper Pad 7200, 17, Black, 5PK (7000045882)
- 3M Buffer Pad 5100, 17, Red, 5PK (7000000662)
- 3M Burnishing Pad, 17 In, Tan, PK5 (3500)
- 3M Scrubbing Pad, 15 In, Blue, PK5 (5300)
- 3M Low-Speed Buffer Floor Pads, 28 x 14, Red, 10PK (5100)
- 3M 7300 13in Black High Productivity Stripping Floor Pad, 5PK (399137300HP)
- 3M Floor Machine Pads