Shop All Floor Machine Pads
3M
Ultra High-Speed Eraser Floor Burnishing Pad 3600, 20 Dia, Pink, PK5
Mfr # 3600
Zoro # G301955877
product price: $58.49
/pk 5, $11.70/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Burnishing
- Material Non-Woven Polyester Fiber
- For Use With Ultra-High-Speed Burnishers (1,500+ RPM)
- Weight 4 lbs
- Diameter 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3600
- Zoro # G301955877
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 20" |
Details
Floor Application | Burnishing |
Material | Non-Woven Polyester Fiber |
Item | Floor Pads |
For Use With | Ultra-High-Speed Burnishers (1,500+ RPM) |
Weight | 4 lbs |
Application | Burnishing |
Color | Pink |
Face Weight | 4 lbs |
Used On | Floors |
Description
Removes black marks in fewer passes and retains excellent gloss and image clarity. Excellent durability and minimal finish removal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 6.5 in. W X 18 in. L Looped Polyester Blend Finishing Mop Refill 6 pk, 6PK (969)
- AIR WICK Essential Mist Starter Kit, Lavender and Almond Blossom, 0.67 oz Bottle (62338-98576)
- REMCO 7"L Green Scrub Brush (35872)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Gray, 24" Dia, Snap-On, Plastic (FG264360GRAY,FG264560GRAY)
- 3M Ultra High-Speed Floor Burnishing Pads 3400, 20 Diameter, Tan, PK5 (3400)
- 3M Polishing Pad, 32 In x 14 In, White, PK10 (4100-32x14)
- 3M Polishing Pad, Gold, Shape Rectangular, PK6 (86025)
- 3M Polishing Pad, Gold, Shape Trapezoid, PK4 (86018)
- 3M Burnishing Pad, 19 In, Tan, PK5 (3500)
- 3M Stripping Pad, 18 In, Black, PK5 (7200)
- PREMIERE PADS Buffing Floor Pads, 17", Red, PK5 (PAD 4017 RED)
- 3M Floor Machine Pads