Shop All Reusable Respirators
3M
Ultimate Full Facepiece Reusable Respirator, Without Filters, Med
Mfr # 50051135894212
Zoro # G3198637
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Silicone
- Exhalation Valve Yes
- Typical Application Assembly and Mechanical, Chemical Clean-up, Chemical Handling, Chemical Splash, Chipping, Chiseling, Cleaning, Composite Finishing, Final Finish, Furnace Operation, Grinding, Laboratories, Machining, Masonary, Paint Preparation, Painting, Pouring/Casting, Sanding, Sawing, UV Protection, Welding; Construction, Design and Construction, Facility Sanitation, Food and Beverage Manufacturing, Food Processing, Food Safety, General Manufacturing, Heavy Industrial, Industrial Maintenance, Marine, Mining, Oil and Gas, Pharmaceutical, Transportation
- Cartridges Included No
- Standards ANSI Z87.1-2003; NIOSH Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 50051135894212
- Zoro # G3198637
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | Medium |
Details
Material | Silicone |
Exhalation Valve | Yes |
Item | Full Facepiece Respirator |
Typical Application | Assembly and Mechanical, Chemical Clean-up, Chemical Handling, Chemical Splash, Chipping, Chiseling, Cleaning, Composite Finishing, Final Finish, Furnace Operation, Grinding, Laboratories, Machining, Masonary, Paint Preparation, Painting, Pouring/Casting, Sanding, Sawing, UV Protection, Welding; Construction, Design and Construction, Facility Sanitation, Food and Beverage Manufacturing, Food Processing, Food Safety, General Manufacturing, Heavy Industrial, Industrial Maintenance, Marine, Mining, Oil and Gas, Pharmaceutical, Transportation |
Cartridges Included | No |
Standards | ANSI Z87.1-2003; NIOSH Approved |
Special Features | Enhanced Comfort; Enhanced Durability; Eye Protection; Full Facepiece Reusable; 3M Cool Flow Valve; Large Lens for Enhanced Field of View; Scotchgard Lens Coating; Hazard Type: Mold, Silica; Used with FF-400; Silicone Faceseal; Speaking Diaphragm; Use with 3M Particle Filters 2000, 2200, 7000, or 5000 Series; Use with 3M 6000 Series Combination Cartridges; Compatible with 3M TR-600 and TR-800 powered air and Dual Airline supplied air systems |
Respirator Connection Type | Bayonet |
Full Face Suspension Type | 6 Point Strap |
Number of Suspension Points | 6 Point Strap Full Face Suspension |
Description
The 3M Ultimate Fx Full Facepiece Reusable Respirator Ff400 Series Is 3M'S Most Rugged Facepiece, Providing Flexibility In X-Treme Environments While Still Delivering Superior Comfort And An Exceptional Field Of View. This Facepiece Offers An Ergonomic, Streamlined Design – For Lightweight, Balanced Comfort. For Use With All 3M Particulate Filters And Gas/Vapor Cartridges. Cartridges, Filters, Parts, And Accessories Are Sold Separately.,Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Texas Open Carry Handgun Prohibited Sign (M461R)
- JACKSON SAFETY H10 Disposable Ear Plugs Dispenser (25709)
- RINGERS GLOVES Impact Resistant Gloves, Black, L, PR (163)
- DUPONT Tyvek 400 Collared Disposable Coverall, High Density Spunbond Polyethylene, 2XL, White, 25 Pack (TD125SWB2X0025CM)
- 3M Half Mask Respirator, Size S (6501)
- 3M Half Mask Respirator, Size L (6503QL)
- 3M Full Facepiece Respirator Packout, Organi (MMM7163)
- 3M Hlf Msk Resp 7503, L, Filter, P100, PK2 (3PB41-4JG27)
- 3M Ultimate FX Full Facepiece Reusable Respirator, FF-400 Series, Includes Speaking Diaphragm, Black, L (FF-403)
- 3M Half Mask Respirator Kit, M, Gray, Teal (29WT66-4MH55)
- GERSON RESPIRATOR HALFMASK MEDBAGGED#1871483 (GE9200)
- 3M Masks & Respiratory Protection