Shop All Film Tape
3M
UHMW Tape, Gray, 4"x5yd.
Mfr # 4-5-5480
Zoro # G5745157
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Gray
- Tape Thickness 3.7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 4" |
Tape Length | 5 yd. |
Details
Item | Film Tape |
Tape Backing Material | PTFE |
Tape Shape | Continuous Roll |
Tape Color | Gray |
Tape Thickness | 3.7 mil |
Min. Tape Performance Temp. | -65 Degrees F |
Max. Tape Performance Temp. | 400 Degrees F |
Tape Tensile Strength | 27 lb./in. |
Tape Adhesive Strength | 20 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Rollers, Plates, Belts, Chemical Resistant Surface for Sealing and Masking |
Tape Elongation | 140% |
Description
UHMW Tape,Gray,4 In.x5yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Gray Fixmaster® Metal Magic Steel Stick(TM), 4 oz. Stick (209681)
- GORILLA GLUE Gorilla, SUPER GLUE, 0.53 OZ, DRIES CLEAR (7805003)
- PARKER VIRGINIA Foam Insulation Tape, 2 in W x 10 yd L, 1/8 in Thick, Black, 1 Pk (K502)
- 3M Cloth Tape, 12 In x 5 yd, 8.2 mil, Brown (5453)
- 3M Polyethylene Tape, 1/2"x36yd. (3M 5425 0.563 X 36YD)
- 3M Double Coated Tape GPT-020F, PK11 (GPT-020F)
- 3M LithographersTape, Circle, 0.5", PK250 (616)
- 3M Polyester Tape, Blue, 6" x 72 yd. (8901)
- 3M Polyester Tape, Dark Green, 3" x 18 yd. (8992)
- 3M Polyester Film Tape, 1/4"x72yd. (3M 850 0.25 X 72YD - SILVER)
- NMC Red And White 2x18 Yds (T20318)
- 3M Film Tape