Shop All Film Tape
3M
UHMW Tape, Brown, 4"x5yd.
Mfr # 4-5-5498
Zoro # G5745111
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE (Polytetrafluoroethylene)
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Brown
- Tape Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 4" |
Tape Length | 5 yd. |
Details
Item | Film Tape |
Tape Backing Material | PTFE (Polytetrafluoroethylene) |
Tape Shape | Continuous Roll |
Tape Color | Brown |
Tape Thickness | 4 mil |
Min. Tape Performance Temp. | -40 Degrees F |
Max. Tape Performance Temp. | 300 Degrees F |
Tape Tensile Strength | 19 lb./in. |
Tape Adhesive Strength | 48 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Masking and Bundling of Composite Parts Prior To Bonding Operations Where There Is Concern of Silicone Contamination |
Tape Elongation | 105% |
Description
UHMW Tape,Brown,4 In.x5yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK QualityPrk, Envelope Moistener W/adhesive, 50 Ml, Clear, 4PK (46071)
- 3M Mixing Nozzle, White, 1:01 Mixing Ratio, 36 PK (53382)
- SHURTECH BRANDS 94x60YD Frog Tape (1358463)
- ZORO SELECT Masking Tape, Paper, Light Green, PK36 (TC602-1"X60YD-LTGN(CA-36))
- 3M Film Tape, Polyester, Blue, 2 In. x 10 Yd. (8905)
- 3M Film Tape, Skived PTFE, Gray, 1 In x 36 Yd (1-36-5480)
- 3M Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (1205)
- 3M Metalized Film Tape, Silver, 1In x 5Yd (850)
- 3M Lithographers Tape, Ruby Red, 1/2In x 5Yd (1/2-5-616)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (5413)
- NMC Caution /Cuidado (PT44-2ML)
- 3M Film Tape