Shop All Film Tape
3M
UHMW Film Tape, Clear, 6 In. x 5 Yd.
Mfr # 5423
Zoro # G4238814
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Translucent
- Tape Adhesive Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 6" |
Tape Length | 5 yd. |
Length | 5 yd. |
Width | 6" |
Imperial Tape Width | 6 in |
Metric Tape Width | 152.4 mm |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.5 m |
Description
Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5423, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 5 yd, Tape Thickness 11.7 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5423, Tape Type UHMW Slick Surface Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, White, 0.625"x5 yd. (361)
- NEWBORN CAULKING GUN PLASTIC 10OZ (208D)
- J-B WELD Accelerator, Orange, 1.75 oz, Bottle (8265-S)
- 3M Transfer Tape, Brown, 4"x5yd. (4-5-9707)
- 3M UHMW Film Tape, Clear, 2 In. x 5 Yd. (5423)
- 3M UHMW Film Tape, Clear, 1/2In x 5Yd (5423)
- 3M UHMW Film Tape, Clear, 3/4In x 5Yd (5423)
- 3M Film Tape, Polyester, Clr, 2In x 36Yd, PK24 (396)
- 3M Film Tape, Silver, 1 in. W, Acrylic, 72 yd. (850)
- 3M Film Tape, PTFE, Brown, 1/2In x 36Yd (1/2-36-5498)
- TAPECASE Film Tape, Rulon, Rose, 2 In. x 18 Yd. (15D652)
- 3M Film Tape