Shop All Film Tape
3M
UHMW Film Tape, Clear, 6 In. x 5 Yd.
Mfr # 5421
Zoro # G4253821
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Transparent
- Tape Adhesive Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 6" |
Tape Length | 5 yd. |
Length | 5 yd. |
Width | 6" |
Metric Tape Width | 152.4 mm |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.5 m |
Imperial Tape Width | 6 in |
Description
Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5421, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 5 yd, Tape Thickness 6.7 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5421, Tape Type UHMW Slick Surface Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Auto Trans Rtv Sealnt 3Oz Each (81180-CAN)
- OATEY Clear Cement For PVC 32 oz (310153V)
- VIBRA-TITE Threadlocker, VIBRA-TITE 146, Red, High Strength, Liquid, 1L Bottle (14600)
- 3M Sealant, 10.5 oz, Cartridge, White, Polyurethane Base (560)
- 3M UHMW Film Tape, Clear, 1 In. x 5 Yd. (5421)
- 3M UHMW Film Tape, Clear, 2 In. x 5 Yd. (5421)
- 3M UHMW Film Tape, Clear, 3/4In x 5Yd (5421)
- 3M Film Tape, Polyimide, Amber, 3/8 In x 5 Yd (5413)
- 3M Film Tape, Clear, 2 in. W, Acrylic, 72 yd. (850)
- 3M Film Tape, Polyester, Blue, 2In x 72Yd, PK24 (8901)
- NMC Black/Yellow 2x50 Yds (BT4BY)
- 3M Film Tape