Shop All Film Tape
3M
UHMW Film Tape, Clear, 3/4In x 5Yd
Mfr # 5423
Zoro # G4239986
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Translucent
- Tape Adhesive Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 5 yd. |
Width | 3/4" |
Length | 5 yd. |
Metric Tape Length | 4.5 m |
Imperial Tape Width | 3/4 in |
Metric Tape Width | 19.1 mm |
Imperial Tape Length | 5 yd |
Description
Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5423, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 yd, Tape Thickness 11.7 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5423, Tape Type UHMW Slick Surface Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFLECTIX 4x50' Expansion Joint (EXPO4050)
- PAINTERS MATE PAINTER'S MATE TAPE1.88"" (667016)
- SHURTAPE Masking Tape, 48mm x 55m, Natural, PK24 (CP 101)
- GORILLA GLUE Gorilla Glue®, 8 oz., Light Tan, 1/Case (ADHGG15)
- 3M UHMW Film Tape, Clear, 3 In. x 5 Yd. (5423)
- 3M UHMW Film Tape, Clear, 6 In. x 5 Yd. (5423)
- 3M UHMW Film Tape, Clear, 1/2In x 5Yd (5423)
- 3M Flame-Retardant Tape, Yellow, 1"x72yd. (3M 1350F-2Y 1 X 72YD)
- 3M Film Tape, Red, 1 in. W, Acrylic, 72 yd. (850)
- 3M Film Tape, Polyurethane, Clear, 3 In x 5 Yd (8561)
- TAPECASE Film Tape, Skived PTFE, Gray, 1/2In x 36 Yd (15D647)
- 3M Film Tape