Shop All Film Tape
3M
UHMW Film Tape, Clear, 3/4In x 5Yd
Mfr # 5421
Zoro # G4240232
original price:
$37.59
24% off
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Transparent
- Tape Adhesive Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 5 yd. |
Width | 3/4" |
Length | 5 yd. |
Metric Tape Width | 19.1 mm |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.5 m |
Description
Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5421, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 yd, Tape Thickness 6.7 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5421, Tape Type UHMW Slick Surface Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4910 VHB Tape 0.75" circle, Clear, 40 mil, 5PK (4910)
- LOCTITE Oil-Resistant, Noncorrosive RTV Silicone Gasket Maker, 70 mL, Copper (198818)
- MOR-FLEXX Sashco Gray Acrylic Rubber Caulk 10.5 oz (15020)
- LOCTITE General Purpose RTV Silicone Sealant, 190 mL, Clear, Temp Range -65 to 450 Degrees F (743915)
- 3M UHMW Film Tape, Clear, 2 In. x 5 Yd. (5421)
- 3M UHMW Film Tape, Clear, 1 In. x 5 Yd. (5421)
- 3M UHMW Film Tape, Clear, 6 In. x 5 Yd. (5421)
- 3M Film Tape, Vinyl, Blue, 1/4In x 36 Yd, PK144 (61192)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (1205)
- 3M Film Tape, Black, 1 in. W, Acrylic, 72 yd. (850)
- POLYKEN Film Tape, Polyethylene, Red, 48mm x 55m (827)
- 3M Film Tape