Shop All Film Tape
3M
UHMW Film Tape, Clear, 3/4In x 36Yd
Mfr # 3/4-36-5423
Zoro # G4253356
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Translucent
- Tape Adhesive Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 36 yd. |
Width | 3/4" |
Length | 36 yd. |
Metric Tape Width | 19.1 mm |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 36 yd |
Metric Tape Length | 32.9 m |
Description
Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5423, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 36 yd, Tape Thickness 11.7 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5423, Tape Type UHMW Slick Surface Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Boat Striping Tape, Red, 2" x 50' (77933)
- 3M 3M 4008 Double Coated Foam Tape 0.25" x 5yd, White (4008)
- GORILLA GLUE Double Side Foam Mounting Tape, 1 in W Thick, Transparent, 1 Pk (6036002)
- FRYMASTER Sealant, Thread - Loctite 567 (815-8000)
- 3M UHMW Film Tape, Clear, 1/2In x 36Yd (1/2-36-5423)
- 3M UHMW Film Tape, Clear, 2In x 36Yd (2-36-5423)
- 3M Film Tape, Skived PTFE, Gray, 2 In x 36 Yd (5480)
- 3M Film Tape, Black, 1 in. W, Acrylic, 72 yd. (850)
- 3M Polyester Film Tape, 3/8"x72yd. (3M 850 0.375 X 72YD - SILVER)
- 3M Film Tape, Extruded PTFE, Brown, 1In x 36Yd (1-36-5498)
- 3M Film Tape, Silver, 1 in. W, Acrylic, 72 yd. (850)
- 3M Film Tape