Shop All Film Tape
3M
UHMW Film Tape, Clear, 3 In. x 5 Yd.
Mfr # 5425
Zoro # G4242131
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Transparent
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 3" |
Tape Length | 5 yd. |
Width | 3" |
Length | 5 yd. |
Metric Tape Length | 4.6 m |
Imperial Tape Length | 5 yd |
Metric Tape Width | 76.2 mm |
Imperial Tape Width | 3 in |
Description
Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5425, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 5 yd, Tape Thickness 5 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5425, Tape Type UHMW Slick Surface Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Flowable Sealant, 3 oz, Tube, Clear, Silicone Elastomer Base (4102963)
- NOVAGARD SOLUTIONS Novagard 02-MX001380 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Dark Sand (02-MX001380)
- 3M Masking Tape, Yellow, 1-27/64" W, Circle (301+)
- INTERTAPE Pe8 Wht 4X33M Plan, Pk12 (PE89633WP)
- 3M UHMW Film Tape, Clear, 1 In. x 5 Yd. (5425)
- 3M Film Tape, Extruded PTFE, Gray, 2In x 36 Yd (5490)
- 3M Film Tape, Polyethylene, Blue, 1 In x 36 Yd (483)
- 3M Film Tape, Extruded PTFE, Brown, 1In x 36Yd (1-36-5498)
- 3M Protective Tape, Clear, 12"x 15 ft. (31825C)
- 3M 3M™ 9579 Double Sided Film Tape, 9.0 Mil, 1" x 36 yds., White, 2/Case (T95395792PK)
- NMC Danger Restricted Area Authorized Pers (PT55)
- 3M Film Tape