Shop All Film Tape
3M
UHMW Film Tape, Clear, 3 In. x 5 Yd.
Mfr # 5423
Zoro # G4239812
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Translucent
- Tape Adhesive Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 3" |
Tape Length | 5 yd. |
Length | 5 yd. |
Width | 3" |
Imperial Tape Width | 3 in |
Metric Tape Width | 76.2 mm |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.5 m |
Description
Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5423, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 5 yd, Tape Thickness 11.7 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5423, Tape Type UHMW Slick Surface Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE Acrylic Fortifier Qt (861014)
- NEWBORN Caulk Gun, Red, Aluminum, 24 oz (620-AL-RED)
- 3M Adhesive Transfer Tape, Acrylic, 60 yd. (987)
- ZORO SELECT Duct Tape, Black, Rubber, 24mm W, PK24 (TC600-Black)
- 3M UHMW Film Tape, Clear, 3/4In x 5Yd (5423)
- 3M UHMW Film Tape, Clear, 1/2In x 5Yd (5423)
- 3M UHMW Film Tape, Clear, 6 In. x 5 Yd. (5423)
- 3M Film Tape, Polyethylene, Blue, 1 In x 36 Yd (483)
- 3M Film Tape, Polyurethane, Clear, 3 In x 5 Yd (8561)
- 3M UHMW Film Tape, Clear, 1 In. x 5 Yd. (5423)
- 3M Film Tape, Extruded PTFE, Gray, 1In x 36 Yd (1-36-5491)
- 3M Film Tape