Shop All Film Tape
3M
UHMW Film Tape, Clear, 2In x 36Yd
Mfr # 2-36-5423
Zoro # G5488944
product price: $783.99
/ea
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Translucent
- Tape Adhesive Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 36 yd. |
Width | 2" |
Length | 36 yd. |
Metric Tape Length | 32.9 m |
Imperial Tape Length | 36 yd |
Metric Tape Width | 50.8 mm |
Imperial Tape Width | 2 in |
Description
Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5423, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 36 yd, Tape Thickness 11.7 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5423, Tape Type UHMW Slick Surface Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Pipe Thread Sealant 1.7 fl oz, Bottle, 440, Purple, Liquid (44050)
- MINWAX Putty Wood Walnut 3.75Oz (13617000)
- 3M Double-Sided Foam Tape, 5 yd L, 3/4" W (5925)
- 3M Foil Tape, 1 In. x 5 Yd., Dark Silver (420)
- 3M UHMW Film Tape, Clear, 1/2In x 36Yd (1/2-36-5423)
- 3M Film Tape, Polyethylene, Yellow, 1In x 36Yd (483)
- 3M Film Tape, Clear, 2 in. W, Acrylic, 72 yd. (850)
- 3M Vinyl Tape, Green, 2" x 36 yd., 5 mil (70006281813)
- 3M Double Coated Tape GPT-020F, PK11 (GPT-020F)
- 3M Film Tape, Extruded PTFE, Gray, 3In x 36 Yd (5490)
- 3M Film Tape, Extruded PTFE, Brown, 3In x 5 Yd (5498)
- 3M Film Tape