Shop All Film Tape
3M
UHMW Film Tape, Clear, 2 In. x 5 Yd.
Mfr # 5425
Zoro # G4244396
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Transparent
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 5 yd. |
Width | 2" |
Length | 5 yd. |
Imperial Tape Width | 2 in |
Metric Tape Width | 50.8 mm |
Metric Tape Length | 4.6 m |
Imperial Tape Length | 5 yd |
Description
Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5425, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Tape Thickness 5 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5425, Tape Type UHMW Slick Surface Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Prism 406 Instant Adhesive, 1 lb, Bottle, Clear (237295)
- CRC High Moisture Resistance, Indoor/Outdoor RTV Silicone Sealant, 6.5 oz, White (14056)
- 3M Electrical Tape, 10 mil, 3/4"x108 ft., PK48 (66R-BLACK-3/4X36YD)
- 3M Insulating Electrical Tape, 7 mil, Blk (Super 33+)
- 3M UHMW Film Tape, Clear, 1/2In x 5Yd (5425)
- 3M UHMW Film Tape, Clear, 1 In. x 5 Yd. (5425)
- 3M UHMW Film Tape, Clear, 3 In. x 5 Yd. (5425)
- 3M Polyester Tape, 1.125" x 72 yd. (8992)
- 3M Squeak Reduction Tape, Clear, 3/4In x 5Yd (5430)
- 3M Sealing Tape, Ionomer, White, 50mm x 5Yd (4412N)
- 3M Film Tape, Polyimide, Amber, 2 In. x 5 Yd. (5413)
- 3M Film Tape