Shop All Film Tape
3M
UHMW Film Tape, Clear, 2 In. x 5 Yd.
Mfr # 5423
Zoro # G4244563
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Translucent
- Tape Adhesive Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 5 yd. |
Length | 5 yd. |
Width | 2" |
Imperial Tape Length | 5 yd |
Metric Tape Width | 50.8 mm |
Imperial Tape Width | 2 in |
Metric Tape Length | 4.5 m |
Description
Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5423, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Tape Thickness 11.7 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5423, Tape Type UHMW Slick Surface Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Delicate Surface Painters Tape 2080-36E (2080-36EC)
- NASHUA UL- Printed Foil Tape, 2 1/2 in W x 60 yd L, 4.8 mil Thick, Silver, 1 Pk (324A)
- NASHUA Duct Tape, 72mm x 55m, 13 mil, Black (357)
- WELD-ON PVC Gray Heavy Bodied Pint (13975)
- 3M UHMW Film Tape, Clear, 6 In. x 5 Yd. (5423)
- 3M UHMW Film Tape, Clear, 1 In. x 5 Yd. (5423)
- 3M UHMW Film Tape, Clear, 3 In. x 5 Yd. (5423)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (1205)
- 3M Film Tape, Extruded PTFE, Brown, 1In x 5 Yd (5498)
- 3M Film Tape, Extruded PTFE, Brown, 3In x 5 Yd (5498)
- BERTECH High-Temperature Polyimide Tape, 5 Mil Thick, 1/4 In. Wide x 36 Yards Long, Amber (PPT5-1/4)
- 3M Film Tape