Shop All Film Tape
3M
UHMW Film Tape, Clear, 2 In. x 5 Yd.
Mfr # 5421
Zoro # G4321064
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Transparent
- Tape Adhesive Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 5 yd. |
Width | 2" |
Length | 5 yd. |
Metric Tape Length | 4.5 m |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 2 in |
Metric Tape Width | 50.8 mm |
Description
Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5421, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Tape Thickness 6.7 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5421, Tape Type UHMW Slick Surface Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Duck 284094 26 x 23 in. Electrical Tape Planogram Rack (197854)
- OATEY 12x260 PTFE Seal Tape (017068-350)
- BLACK SWAN PTFE Tape - Low Density 1/2" x 520" (2095)
- SHURTAPE Masking Tape, 36mm W x 55m L, Crepe Paper (CP 105)
- 3M UHMW Film Tape, Clear, 1 In. x 5 Yd. (5421)
- 3M UHMW Film Tape, Clear, 3/4In x 5Yd (5421)
- 3M UHMW Film Tape, Clear, 1/2In x 36Yd (1/2-36-5421)
- 3M Polyester Tape, Blue, 1.25" x 72 yd. (8901)
- 3M Whiteboard Eraser (581WBE)
- 3M Protective Tape, Clear, 12"x 15 ft. (31825C)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2187C-6" X 25')
- 3M Film Tape