Shop All Film Tape
3M
UHMW Film Tape, Clear, 1In x 36Yd
Mfr # 1-36-5425
Zoro # G5638814
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Transparent
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 36 yd. |
Width | 1" |
Length | 36 yd. |
Imperial Tape Width | 1 in |
Metric Tape Length | 32.9 m |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 36 yd |
Description
Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5425, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Tape Thickness 0.13 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5425, Tape Type UHMW Slick Surface Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER GLUE The Original Super Strong Double Sided 0.75 in. W X 98 in. L Mounting Tape Clear (11710506)
- HARPSTER OF PHILIPSBURG White Tarp Repair Tape - 2" x 35' (Tape - White)
- ECLECTIC PRODUCTS Shoe Repair Glue, Shoe GOO(R) Series, Clear, 1 to 3 day Full Cure, 3.7 oz, Tube (110011)
- 3M General Purpose Vinyl Tape 764, PK3 (764)
- 3M UHMW Film Tape, Clear, 1/2In x 36Yd (1/2-36-5425)
- 3M Polyester Tape, Blue, 6" x 72 yd. (8901)
- 3M Film Tape, Polyethylene, Clear, 1In x 36 Yd (483)
- 3M Film Tape, Polyurethane, Clear, 5 In x 5 Yd (8561)
- 3M Squeak Reduction Tape, Clear, 1/2In x 5Yd (9325)
- 3M UHMW Film Tape, Clear, 6 In. x 5 Yd. (5421)
- DUPONT Film Tape, Polyimide, Amber, 3 In. x 50 Ft. (Kapton HN)
- 3M Film Tape