Shop All Film Tape
3M
UHMW Film Tape, Clear, 1/2In x 5Yd
Mfr # 5425
Zoro # G4242147
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Transparent
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 5 yd. |
Length | 5 yd. |
Width | 1/2" |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.6 m |
Metric Tape Width | 12.7 mm |
Imperial Tape Width | 1/2 in |
Description
Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5425, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 yd, Tape Thickness 5 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5425, Tape Type UHMW Slick Surface Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Tape, 1/2 In x 60 yd, 6.4 mil, White (361)
- TODOL Spray Applicator Tip, Disposable Probe, Plastic, 10 PK (PA01)
- COLOR PUTTY Filler Wood Cherry 3.7Oz (118)
- 3M MultiUse Duct Tape 2960A 1.88"x60, PK24 (2960-A)
- 3M UHMW Film Tape, Clear, 3 In. x 5 Yd. (5425)
- 3M UHMW Film Tape, Clear, 2 In. x 5 Yd. (5425)
- 3M UHMW Film Tape, Clear, 1 In. x 5 Yd. (5425)
- 3M Squeak Reduction Tape, Clear, 3In x 5Yd (5430)
- 3M PTFE Film Tape, 4" x 36 yd. (60)
- 3M Whiteboard Eraser (581WBE)
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- 3M Film Tape