Shop All Film Tape
3M
UHMW Film Tape, Clear, 1/2In x 36Yd
Mfr # 1/2-36-5425
Zoro # G4250924
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Transparent
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 36 yd. |
Width | 1/2" |
Length | 36 yd. |
Metric Tape Width | 12.7 mm |
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 36 yd |
Metric Tape Length | 32.9 m |
Description
Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5425, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 36 yd, Tape Thickness 5 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5425, Tape Type UHMW Slick Surface Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Embossed Foil Tape, 4 In x 6 yd., Copper (1345)
- 3M 3M 4008 Double Coated Foam Tape 3" x 5yd, White, 1/8" thick (4008)
- HENRY Henry 1171N SureLock Wood Flooring Adhesive 4GAL (1171N 4GAL)
- GORILLA GLUE High Strength Hot Glue Sticks 30 pc (3033002)
- 3M UHMW Film Tape, Clear, 1In x 36Yd (1-36-5425)
- 3M Sealing Tape, Ionomer, White, 75mm x 5Yd (4412N)
- 3M Film Tape, Gray, 1/2"x36yd. (3M 5490 0.563 X 36YD)
- 3M Polyester Tapel, Green, 2" x 72 yd. (8403)
- 3M Packaging Tape, 5 yd. L x 1-1/2 in. W (4411N)
- 3M Film Tape, Polyester, Blue, 1-1/2In x 10 Yd (8901)
- DUPONT Film Tape, Polyimide, Amber, 3 In x 100 Ft (Kapton HN)
- 3M Film Tape