Shop All Film Tape
3M
UHMW Film Tape, Clear, 1/2In x 36Yd
Mfr # 1/2-36-5421
Zoro # G4253313
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Transparent
- Tape Adhesive Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 36 yd. |
Width | 1/2" |
Length | 36 yd. |
Imperial Tape Width | 1/2 in |
Metric Tape Length | 32.9 m |
Metric Tape Width | 12.7 mm |
Imperial Tape Length | 36 yd |
Description
Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5421, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 36 yd, Tape Thickness 6.7 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5421, Tape Type UHMW Slick Surface Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Thread Seal Tape Assortment (16005)
- NASHUA Duct Tape, 4 In x 60 yd, 13 mil, Olive Drab (357)
- OATEY PVC Primer, Purple, 128 oz. (30759)
- SIMPSON STRONG-TIE 8.5oz Epoxy Anchoring Adhesive w/ Nozzle (ET3G10)
- 3M UHMW Film Tape, Clear, 3/4In x 36Yd (3/4-36-5421)
- 3M Polyester Tape, 2.5" Clr., PK100 (8992)
- 3M Film Tape, Polyimide, Gold, 2 In. x 36 Yd. (5419)
- 3M Film Tape, Extruded PTFE, Gray, 1/2In x 5Yd (5491)
- 3M Film Tape, Extrd PTFE, Gray, 3/4 In x 36 Yd (5490)
- 3M Seaming Tape, 48mm x 5 yd, 3 mil, Red, BOPP (1.875-5-8087)
- SHURTAPE Film Tape, Red, 55m, Polyethylene, PK24 (PE 555)
- 3M Film Tape