Shop All Film Tape
3M
UHMW Film Tape, Clear, 1 In. x 5 Yd.
Mfr # 5425
Zoro # G4241666
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Transparent
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 5 yd. |
Width | 1" |
Length | 5 yd. |
Metric Tape Length | 4.6 m |
Metric Tape Width | 25.4 mm |
Imperial Tape Width | 1 in |
Imperial Tape Length | 5 yd |
Description
Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5425, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Tape Thickness 5 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5425, Tape Type UHMW Slick Surface Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Plumber's Putty 5 lb, Tub, AST-PUT, White, Paste (25205)
- 3M Squeak Reduction Tape, Clear, 1/2In x 36Yd (1/2-36-5430)
- VIBRA-TITE Construction Adhesive, 989 Series, Light Brown, 4 oz, Bottle (98902)
- BLUE MONSTER Thread Sealant Tape, 1 in, Blue, 1,429 in (70887)
- 3M UHMW Film Tape, Clear, 2 In. x 5 Yd. (5425)
- 3M UHMW Film Tape, Clear, 1/2In x 5Yd (5425)
- 3M UHMW Film Tape, Clear, 3 In. x 5 Yd. (5425)
- 3M Film Tape, Polyester, Blue, 1 In. x 10 Yd. (8901)
- 3M Polyester Film Tape, 1x6", PK25 (3M 850S 1 X 6-25)
- 3M Rmvble Dbl Side Film Tape, 2.0 Mil, 3/4x72 yds., Clr, PK2 (T95494152PK)
- 3M UHMW Film Tape, Clear, 2 In. x 5 Yd. (5421)
- 3M Film Tape