Shop All Film Tape
3M
UHMW Film Tape, Clear, 1 In. x 5 Yd.
Mfr # 5423
Zoro # G4321073
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Translucent
- Tape Adhesive Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 5 yd. |
Length | 5 yd. |
Width | 1" |
Imperial Tape Length | 5 yd |
Metric Tape Width | 25.4 mm |
Metric Tape Length | 4.5 m |
Imperial Tape Width | 1 in |
Description
Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5423, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Tape Thickness 11.7 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5423, Tape Type UHMW Slick Surface Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Red Duct Tape 3920-RD, 1.88inx20yd, PK12 (3920-RD)
- GE Window & Door Sealant, 10.1 oz, Cartridge, Light Gray, Silicone Base (2813704)
- TAPECASE 3M 5908 VHB Tape 0.75" x 5yd, Black, 10 mil (5908)
- 3M 3M 4496B Double Coated Foam Tape 0.75" x 5yd, Black (4496)
- 3M UHMW Film Tape, Clear, 6 In. x 5 Yd. (5423)
- 3M UHMW Film Tape, Clear, 2 In. x 5 Yd. (5423)
- 3M UHMW Film Tape, Clear, 3/4In x 5Yd (5423)
- 3M Film Tape, PTFE, Brown, 3/4In x 5Yd (5498)
- 3M Film Tape, Polyimide, Gold, 1/2 In x 36 Yd (5419)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (5413)
- ROCKETAPE Thermal Insulation Tape, RocketTape AeroZero Tape Silicone Adhesive 1.00 in. X 25' 8.3 yds Graphite (RTGRS-025100)
- 3M Film Tape