Shop All Film Tape
3M
UHMW Film Tape, Clear, 1 In. x 5 Yd.
Mfr # 5421
Zoro # G4321055
$46.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Transparent
- Tape Adhesive Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 5 yd. |
Length | 5 yd. |
Width | 1" |
Imperial Tape Width | 1 in |
Imperial Tape Length | 5 yd |
Metric Tape Width | 25.4 mm |
Metric Tape Length | 4.5 m |
Description
Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5421, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Tape Thickness 6.7 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5421, Tape Type UHMW Slick Surface Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Expressions Masking Tape (MMM3437PGR)
- PERMATEX Gasket Sealant, 3 oz, Black (25228)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 12 mil, Tan (15D449)
- QUIKRETE Quikrete 1133-40 Concrete Patch, 40 lb Bag (1133-40)
- 3M UHMW Film Tape, Clear, 3/4In x 5Yd (5421)
- 3M UHMW Film Tape, Clear, 6 In. x 5 Yd. (5421)
- 3M UHMW Film Tape, Clear, 2 In. x 5 Yd. (5421)
- 3M Metalized Film Tape, Red, 1 In. x 5 Yd. (850)
- 3M Film Tape, Polyester, Clr, 2In x 36Yd, PK24 (396)
- 3M 3M™ 9579 Double Sided Film Tape, 9.0 Mil, 1" x 36 yds., White, 36/Case (T9539579)
- NMC Danger Do Not Enter (PT25)
- 3M Film Tape