Shop All Anchorage Connectors
3M
U Maxi Clamp, 4 Pack
Mfr # 7241208
Zoro # G501866133
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Weight Capacity 310 lb
- Length 2 in
- Attachment Point Clamp
- Anchor Installation Reusable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7241208
- Zoro # G501866133
- UPC # 840779013104
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 2 in |
Details
Item | U Maxi Clamp |
Anchor Material | Steel |
Weight Capacity | 310 lb |
Attachment Point | Clamp |
Anchor Installation | Reusable |
Brand and Series | DBI-SALA(R) |
Includes Mounting Hardware | Yes |
Fits Standing Seams | Yes |
Number of Clamps | 4 |
For Roof Orientation | Flat, Inclined |
Clamp Compatible Seam | Single-Folded Standing Seam |
Anchor Base Attachment Style | Clamp |
Description
U Maxi Clamp, Anchor Material Steel, Clamp Compatible Seam Single-Folded Standing Seam, Length 2 in, Number of Clamps 4, Attachment Point Clamp, For Roof Orientation Flat, Inclined, Mounting Type Clamp-On, Weight Capacity 310 lb, Anchor Base Attachment Style Clamp, Anchor Installation Reusable, Fits Standing Seams Yes, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 2 Ppl, 3/4 HP (9200-02)
- PIP 12" Chemical Resistant Gloves, Nitrile, XL, 12PK (56-530/XL)
- HEXARMOR Knit Gloves, Blue, S, PR (3033-S (7))
- WBOX 2-TN SIREN 120DB W/CLR ST (0E-OUTDSIRSC)
- 3M Tie-Off Adaptor, Web (1002008)
- 3M Roof Anchor, Reusable, Swiveling (2190070)
- 3M RailDog Hi-Vis Sliding Rail Anchor, Orange (2199938)
- 3M Roof Anchor, Swiveling Roof (2190071)
- 3M Roof Top Anchor (2100138)
- 3M Cable Tie-Off Adaptor, Silver, 6 ft. (1.8m) (2100193)
- GUARDIAN EQUIPMENT Wood Roof Anchor, 25inLx3inWx1/4inD (00482)
- 3M Anchorage Connectors