Shop All Compression Lugs
3M
Two Hole Lug Connector, 750 kcmil, PK6
Mfr # 31172
Zoro # G5656734
product price: $384.99
/pk 6, $64.17/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 750 kcmil
- Connector Type Long Barrel
- Width 1.72"
- Material Copper
- Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 31172
- Zoro # G5656734
- UPC # 00054007127093
- Country of Origin Chile
- Category Compression Lugs
Dimensions
Cable Size | 750 kcmil |
Width | 1.72" |
Length | 7" |
Stud Size | 1/2 in |
Barrel Length | Long |
Length (Straight Wireway) | 7.0 in |
Barrel Outside Diameter | 1.29 in |
For Stud Size | 1/2 in |
Tongue Length | 3 in |
Tongue Width Ranges | 1.51 inches and wider |
Barrel Inside Diameter | 1.03 in |
For Stranded Copper Wire Size - Maximum | 750 kcmil |
Overall Length | 7 in |
Tongue Width | 1.72 in |
Wire Size Range | 750 kcmil |
Overall Width | 1.72 in |
Barrel Size | Long |
For Wire Size | 750 kcmil |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Black, Die Code 24, Tongue Angle Straight, Tongue Width 1.72 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 750 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 2, RoHS Compliant Yes, Barrel Inside Diameter 1.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Mechanically Latching Lighting Rly, 24 Vac/dc Coil, SPST relay w/5540W (LRL24SBM)
- MIDWEST FASTENER 1/8" Aluminum Cable Ferrules 100PK (54889)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120V AC, A Curve (QO130GFI)
- NVENT HOFFMAN Clamp Cover, Type 4X, 12.00x10.00x6.00, SS Type 316L (A12106NFSS6)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30024)
- 3M One Hole Lug Connector, 500 kcmil, PK10 (31066)
- 3M One Hole Lug Connector, 500 kcmil, PK10 (31067)
- 3M One Hole Lug Compress Conct, 6 AWG, PK50 (30015)
- 3M One Hole Lug Compress Conct, 4 AWG, PK50 (30019)
- 3M One Hole Lug Compress Conct, 2 AWG, PK100 (MC2-516RX)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 3/8" Post - 25-Pack (242256)
- 3M Compression Lugs