Shop All Compression Lugs
3M
Two Hole Lug Connector, 600 kcmil, PK6
Mfr # 31168
Zoro # G5714773
product price: $289.99
/pk 6, $48.33/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 600 kcmil
- Connector Type Long Barrel
- Width 1.69"
- Material Copper
- Length 6.72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 31168
- Zoro # G5714773
- UPC # 00054007119814
- Country of Origin Chile
- Category Compression Lugs
Dimensions
Cable Size | 600 kcmil |
Width | 1.69" |
Length | 6.72" |
Stud Size | 1/2 in |
Barrel Length | Long |
Length (Straight Wireway) | 6.72 in |
Overall Length | 6.72 in |
Barrel Outside Diameter | 1.18 in |
For Stranded Copper Wire Size - Maximum | 600 kcmil |
Wire Size Range | 600 kcmil |
Barrel Size | Long |
Overall Width | 1.69 in |
Tongue Width Ranges | 1.51 inches and wider |
Tongue Width | 1.69 in |
For Stud Size | 1/2 in |
Tongue Length | 3 in |
Barrel Inside Diameter | 0.92 in |
For Wire Size | 600 kcmil |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Green, Die Code 22, Tongue Angle Straight, Tongue Width 1.69 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 600 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 2, RoHS Compliant Yes, Barrel Inside Diameter 0.92 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBEL ELECTRIC RACO Hubbel Electric Raco Black Concealed Receptacle Floor Box Kit 6239BK (6239BK)
- RACO Insulated Connector, 3/4 In., Straight (3513RAC)
- TORK Photocontrol Turn-Lock, 105 to 305VAC (5237-UL)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 20A, 250V AC, Indicating (TR20RID)
- 3M Two Hole Lug Connector, 500 kcmil, PK10 (31166)
- 3M Two Hole Lug Connector, 250 kcmil, PK10 (31149)
- 3M One Hole Lug Connector, 250 kcmil, PK10 (31049)
- 3M One Hole Lug Connector, 500 kcmil, PK10 (31066)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK10 (30045)
- 3M One Hole Lug Compress Conct, 4 AWG, PK50 (30019)
- QUICKCABLE Wire Cnctr, Size 1/0, Starter, Ground Lug (6410-525-001F)
- 3M Compression Lugs