Shop All Compression Lugs
3M
Two Hole Lug Connector, 400 kcmil, PK10
Mfr # 31160
Zoro # G5827692
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 400 kcmil
- Connector Type Long Barrel
- Width 1.41"
- Material Copper
- Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 31160
- Zoro # G5827692
- UPC # 00054007119791
- Country of Origin Chile
- Category Compression Lugs
Dimensions
Cable Size | 400 kcmil |
Width | 1.41" |
Length | 6" |
Stud Size | 1/2 in |
Barrel Length | Long |
Length (Straight Wireway) | 6.0 in |
For Wire Size | 400 kcmil |
Barrel Outside Diameter | 0.95 in |
Wire Size Range | 400 kcmil |
Barrel Size | Long |
Overall Length | 6 in |
Tongue Length | 3 in |
For Stud Size | 1/2 in |
For Stranded Copper Wire Size - Maximum | 400 kcmil |
Tongue Width | 1.41 in |
Barrel Inside Diameter | 0.76 in |
Tongue Width Ranges | 1.01 - 1.50 inches |
Overall Width | 1.41 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Blue, Die Code 19, Tongue Angle Straight, Tongue Width 1.41 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 400 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 2, RoHS Compliant Yes, Barrel Inside Diameter 0.76 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P (CR101H1)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (HBL1385W)
- HUBBELL USB Receptacle, White, 1 hp (USB8300ACPDW)
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, L-G/L-L/L-N/N-G, NEMA 4X (FS140)
- 3M One Hole Lug Connector, 350 kcmil, PK10 (31056)
- 3M Two Hole Lug Connector, 350 kcmil, PK10 (31156)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30022)
- 3M One Hole Lug Compress Conct, 3/0 AWG, PK10 (31041)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK60 (MC4/0-12RX)
- 3M One Hole Lug Connector, 300 kcmil, PK10 (31053)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 1/4", PK50 (6406-050D)
- 3M Lugs & Split Bolts