Shop All Compression Lugs
3M
Two Hole Lug Connector, 1000 kcmil, PK6
Mfr # 31178
Zoro # G5721581
product price: $501.99
/pk 6, $83.67/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1000 kcmil
- Connector Type Long Barrel
- Width 1.72"
- Material Copper
- Length 7.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 31178
- Zoro # G5721581
- UPC # 00054007009078
- Country of Origin Chile
- Category Compression Lugs
Dimensions
Cable Size | 1000 kcmil |
Width | 1.72" |
Length | 7.28" |
Stud Size | 1/2 in |
Barrel Length | Long |
Length (Straight Wireway) | 7.28 in |
Barrel Size | Long |
Tongue Width | 1.72 in |
For Stud Size | 1/2 in |
Tongue Length | 3 in |
Barrel Inside Diameter | 1.17 in |
Overall Width | 1.72 in |
Overall Length | 7.28 in |
Tongue Width Ranges | 1.51 inches and wider |
For Wire Size | 1000 kcmil |
Barrel Outside Diameter | 1.5 in |
For Stranded Copper Wire Size - Maximum | 1000 kcmil |
Wire Size Range | 1000 kcmil |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code White, Die Code 27, Tongue Angle Straight, Tongue Width 1.72 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 1000 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 2, RoHS Compliant Yes, Barrel Inside Diameter 1.17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25L2TC14)
- SQUARE D NQNF, enclosure cover, type 1, flush, 20 x 56 in (NC56F)
- EATON Cutler-Hammer Legend Plate, Square, Reverse, Black (10250TS30)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1003-50)
- 3M One Hole Lug Compress Conct, 2/0 AWG, PK10 (31036)
- 3M Two Hole Lug Connector, 350 kcmil, PK10 (31156)
- 3M Two Hole Lug Connector, 500 kcmil, PK10 (31166)
- 3M One Hole Lug Compress Conct, 2 AWG, PK100 (MC2-516RX)
- 3M One Hole Lug Connector, 350 kcmil, PK10 (31056)
- 3M Two Hole Lug Connector, 300 kcmil, PK10 (31153)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24D003)
- 3M Lugs & Split Bolts