Shop All Compression Lugs
3M
Two Hole Lug Compress Conct, 4/0 AWG, PK10
Mfr # 31145
Zoro # G5611724
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Long Barrel
- Width 1"
- Material Copper
- Length 5.16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 31145
- Zoro # G5611724
- UPC # 00054007126003
- Country of Origin Chile
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1" |
Length | 5.16" |
Stud Size | 1/2 in |
Barrel Length | Long |
Length (Straight Wireway) | 5.16 in |
For Wire Size | 4/0 AWG |
Barrel Size | Long |
For Stranded Copper Wire Size - Maximum | 4/0 AWG |
Tongue Width Ranges | 0.76 - 1.00 inches |
Barrel Outside Diameter | 0.68 in |
Barrel Inside Diameter | 0.54 in |
Wire Size Range | 4/0 AWG |
For Stud Size | 1/2 in |
Tongue Length | 3 in |
Tongue Width | 1 in |
Overall Length | 5.16 in |
Overall Width | 1 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Purple, Die Code 15, Tongue Angle Straight, Tongue Width 1 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 2, RoHS Compliant Yes, Barrel Inside Diameter 0.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1050S)
- LEVITON Plug Rubber 5-15P 15A (C20-515PR-000)
- SILLITES Sillites SILSCRBR 120 V Self Contained Receptacle; 15A - Brown (SILSCRBR)
- GUARDIAN FLOOR PROTECTION Cable Protector, 2 Channel, 4000 lb/Axle (DH-CR-5)
- 3M One Hole Lug Compress Conct, 6 AWG, PK50 (30014)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK60 (MC4/0-38RX)
- 3M One Hole Lug Connector, 300 kcmil, PK10 (31053)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30024)
- 3M One Hole Lug Compress Conct, 2/0 AWG, PK10 (31036)
- 3M One Hole Lug Compress Conct, 1/0 AWG, PK10 (30031)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C991)
- 3M Compression Lugs