Shop All Compression Lugs
3M
Two Hole Lug Compress Conct, 4 AWG, PK25
Mfr # 31122
Zoro # G5512132
product price: $275.99
/pk 25, $11.04/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Long Barrel
- Width 0.66"
- Material Copper
- Length 4.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 31122
- Zoro # G5512132
- UPC # 00051138524968
- Country of Origin Chile
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.66" |
Length | 4.19" |
Stud Size | 1/2 in |
Barrel Length | Long |
Length (Straight Wireway) | 4.19 in |
Wire Size Range | 4 AWG |
For Wire Size | 4 AWG |
Overall Width | 0.66 in |
Barrel Size | Long |
Overall Length | 4.19 in |
Barrel Inside Diameter | 0.25 in |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Tongue Width Ranges | 0.51 - 0.75 inches |
Tongue Width | 0.66 in |
Barrel Outside Diameter | 0.34 in |
For Stud Size | 1/2 in |
Tongue Length | 3 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Gray, Die Code 12, 8, Tongue Angle Straight, Tongue Width 0.66 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Seam Style Seamless, Standards -, Number of Holes 2, RoHS Compliant Yes, Barrel Inside Diameter 0.25 in, Barrel Outside Diameter 0.34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 50 A, Reversing: No (XTCE050D00B)
- PARAGON Defrost Timer Control, SPDT, 40A (8145-20M)
- KABLE KONTROL ATLAS 1 Channel Heavy Duty Rubber Cable Protector - 1.125€ H x 1.25" W Channel - Black Base / Yellow Lid (CP9896)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STW)
- 3M Two Hole Lug Connector, 250 kcmil, PK10 (31149)
- 3M One Hole Lug Connector, 350 kcmil, PK10 (31056)
- 3M Two Hole Lug Connector, 300 kcmil, PK10 (31153)
- 3M Two Hole Lug Compress Conct, 2/0 AWG, PK10 (31137)
- 3M One Hole Lug Compress Conct, 2 AWG, PK100 (MC2-38RX)
- 3M Two Hole Lug Connector, 500 kcmil, PK10 (31166)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- 3M Compression Lugs