Shop All Compression Lugs
3M
Two Hole Lug Compress Conct, 3/0 AWG, PK10
Mfr # 31141
Zoro # G5519665
product price: $145.99
/pk 10, $14.60/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Long Barrel
- Width 0.91"
- Material Copper
- Length 5.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 31141
- Zoro # G5519665
- UPC # 00051138692469
- Country of Origin Chile
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 0.91" |
Length | 5.13" |
Stud Size | 1/2 in |
Barrel Length | Long |
Length (Straight Wireway) | 5.13 in |
Tongue Length | 3 in |
Barrel Inside Diameter | 0.49 in |
Overall Width | 0.91 in |
Barrel Size | Long |
Barrel Outside Diameter | 0.62 in |
Overall Length | 5.13 in |
Tongue Width | 0.91 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
For Stud Size | 1/2 in |
Wire Size Range | 3/0 AWG |
For Stranded Copper Wire Size - Maximum | 3/0 AWG |
For Wire Size | 3/0 AWG |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Orange, Die Code 101, 14, Tongue Angle Straight, Tongue Width 0.91 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Seam Style Seamless, Standards -, Number of Holes 2, RoHS Compliant Yes, Barrel Inside Diameter 0.49 in, Barrel Outside Diameter 0.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (223)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 25 A, Reversing: No (3RT20261AN20)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 4" (RLL400)
- 3M One Hole Lug Compres Conct, 1/0 AWG, PK100 (MC1/0-12RX)
- 3M Two Hole Lug Compress Conct, 2 AWG, PK25 (31125)
- 3M One Hole Lug Compress Conct, 2/0 AWG, PK10 (30036)
- 3M Two Hole Lug Connector, 750 kcmil, PK6 (31172)
- 3M Two Hole Lug Connector, 300 kcmil, PK10 (31153)
- 3M One Hole Lug Compress Conct, 3/0 AWG, PK10 (30041)
- QUICKCABLE Wire Cnctr, Size 1-2, 90 Degree Lug (6401-525-001FL)
- 3M Compression Lugs