Shop All Compression Lugs
3M
Two Hole Lug Compress Conct, 2/0 AWG, PK10
Mfr # 31137
Zoro # G5723496
product price: $139.99
/pk 10, $14.00/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Long Barrel
- Width 0.81"
- Material Copper
- Length 5.03"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 31137
- Zoro # G5723496
- UPC # 00051138692452
- Country of Origin Chile
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.81" |
Length | 5.03" |
Stud Size | 1/2 in |
Barrel Length | Long |
Length (Straight Wireway) | 5.03 in |
Tongue Width | 0.81 in |
Barrel Outside Diameter | 0.56 in |
Overall Width | 0.81 in |
Wire Size Range | 2/0 AWG |
For Stud Size | 1/2 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
Barrel Size | Long |
Overall Length | 5.03 in |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
Tongue Length | 3 in |
Barrel Inside Diameter | 0.44 in |
For Wire Size | 2/0 AWG |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Black, Die Code 100, 13, Tongue Angle Straight, Tongue Width 0.81 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Seam Style Seamless, Standards -, Number of Holes 2, RoHS Compliant Yes, Barrel Inside Diameter 0.44 in, Barrel Outside Diameter 0.56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Pan-Wrap(TM) Installation Tool, 1 1/2 In (PWT150)
- ELECTRIDUCT Small EZ HideWire Cable Raceway- 25FT- White (EZ-SM-25-WT)
- MERSEN CC Class, ATQR Series, Time-Delay, 15A, 600V AC, Non-Indicating (ATQR15)
- POWER FIRST Long Barrel Splice, 2.02 in. L, Green (22EZ34)
- 3M One Hole Lug Connector, 500 kcmil, PK10 (31067)
- 3M One Hole Lug Connector, 350 kcmil, PK10 (31056)
- 3M One Hole Lug Compress Conct, 4 AWG, PK50 (30019)
- 3M Two Hole Lug Connector, 750 kcmil, PK6 (31172)
- 3M One Hole Lug Compress Conct, 6 AWG, PK50 (30014)
- 3M Two Hole Lug Compress Conct, 2 AWG, PK25 (31125)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24D026)
- 3M Compression Lugs