Shop All Compression Lugs
3M
Two Hole Lug Compress Conct, 1/0 AWG, PK10
Mfr # 31130
Zoro # G5537971
product price: $131.99
/pk 10, $13.20/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Long Barrel
- Width 3/4"
- Material Copper
- Length 4.98"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 31130
- Zoro # G5537971
- UPC # 00051144064755
- Country of Origin Chile
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 3/4" |
Length | 4.98" |
Stud Size | 1/2 in |
Barrel Length | Long |
Length (Straight Wireway) | 4.98 in |
Tongue Width | 0.75 in |
For Stud Size | 1/2 in |
Overall Width | 0.75 in |
Barrel Inside Diameter | 0.39 in |
Barrel Outside Diameter | 0.51 in |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Overall Length | 4.98 in |
Tongue Length | 3 in |
Barrel Size | Long |
For Wire Size | 1/0 AWG |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Pink, Die Code 12, 99, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Seam Style Seamless, Standards -, Number of Holes 2, RoHS Compliant Yes, Barrel Inside Diameter 0.39 in, Barrel Outside Diameter 0.51 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Front Cover, HazLoc, 2P, On/Off (FXS-2C)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Feet For Hbl430Mif7W (HBLRFT2)
- EATON Push Button operator, 30 mm, Green (HT8AEG)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- 3M One Hole Lug Connector, 250 kcmil, PK10 (31049)
- 3M One Hole Lug Compres Conct, 600 kcmil, PK6 (31068)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK10 (30045)
- 3M One Hole Lug Compress Conct, 6 AWG, PK50 (30015)
- 3M Two Hole Lug Connector, 600 kcmil, PK6 (31168)
- 3M Two Hole Lug Connector, 350 kcmil, PK10 (31156)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK10 (31045)
- 3M Compression Lugs