Shop All Compression Lugs
3M
Two Hole Lug Compress Conct, 1 AWG, PK10
Mfr # 31129
Zoro # G5625024
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Long Barrel
- Width 0.69"
- Material Copper
- Length 4.85"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 31129
- Zoro # G5625024
- UPC # 00051138524982
- Country of Origin Chile
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.69" |
Length | 4.85" |
Stud Size | 1/2 in |
Barrel Length | Long |
Length (Straight Wireway) | 4.85 in |
Overall Length | 4.85 in |
Barrel Inside Diameter | 0.36 in |
Tongue Width | 0.69 in |
For Stranded Copper Wire Size - Maximum | 1 AWG |
Wire Size Range | 1 AWG |
Barrel Size | Long |
Barrel Outside Diameter | 0.42 in |
For Stud Size | 1/2 in |
Overall Width | 0.69 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
Tongue Length | 3 in |
For Wire Size | 1 AWG |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Green, Die Code 11, Tongue Angle Straight, Tongue Width 0.69 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Seam Style Seamless, Standards -, Number of Holes 2, RoHS Compliant Yes, Barrel Inside Diameter 0.36 in, Barrel Outside Diameter 0.42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Tri-Source Multi-Outlet Extension Cord, 12/3 Stw, L 2', Amps 15, Yellow (4112)
- DOLPHIN COMPONENTS Coupler, Cable, F-Type/Male, RG59, PK10 (DC-CF59PLENQ)
- PARTNERS BRAND Cable Ties, 120#, 24", Natural, PK100 (CT24120)
- OMRON Relay, 8Pin, DPDT, 10A, 120VAC (MY2F-AC110/120)
- 3M Two Hole Lug Connector, 350 kcmil, PK10 (31156)
- 3M One Hole Lug Connector, 350 kcmil, PK10 (31056)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK10 (31045)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK10 (30045)
- 3M One Hole Lug Compress Conct, 2/0 AWG, PK10 (30036)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30023)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- 3M Lugs & Split Bolts