Shop All Wire Connectors
3M
Twist On Wire Connector, 600 V, PK50
Mfr # SG-B POUCH
Zoro # G4059639
product price: $44.99
/pk 50, $0.90/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Standards UL Listed
- Insulation Material Polypropylene
- Maximum Operating Temperature 221 Degrees F
- Strip Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SG-B POUCH
- Zoro # G4059639
- UPC # 10076308926158
- Country of Origin China
- Category Wire Connectors
Dimensions
Strip Length | 5/8 in |
Maximum Single Wire Size | 6 AWG |
Twist-On Wire Size Ranges | 14 AWG - 6 AWG |
Wire Size Ranges | 14 AWG - 6 AWG |
Minimum Single Wire Size | 14 AWG |
Details
Color | Blue |
Item | Twist On Wire Connector |
Standards | UL Listed |
Insulation Material | Polypropylene |
Maximum Operating Temperature | 221 Degrees F |
Maximum Voltage | 600 V |
Maximum Wire Combination | (3) 8 AWG |
Contact Material | Steel |
For Conductor Material | Copper |
Special Features | Accommodates a Wire Range of 1,5 - 2,5 Mm2 Solid or Stranded, Robust Spring Design for High Performance Holding Power |
Minimum Wire Combination | (6) 14 AWG |
Description
Twist On Wire Connector, Color Blue, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (6) 14 AWG, Maximum Wire Combination (3) 8 AWG, Contact Material Steel, Standards UL Listed, Insulation Material Polypropylene, Maximum Single Wire Size 6 AWG, Minimum Single Wire Size 14 AWG, Special Features Accommodates a Wire Range of 1,5 - 2,5 Mm2 Solid or Stranded, Robust Spring Design for High Performance Holding Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D SCREW TERMINAL (NSYTRV44PE)
- GE Molded Case Circuit Breaker, TEY Series 80A, 1 Pole, 277/480V AC (TEY180)
- RACO Electrical Box Cover, 2 Gang, Square, 806C, Duplex Receptacle (806C)
- PANDUIT Wh Id Slv, 3mm Dup Fiber Cable, 1", PK100 (NWSLC-7Y)
- 3M Displacement Connector, 12-10 AWG, PK100 (562 BOX)
- 3M Scotchlok Closed-End Crimp Conn, Clear, 0.850", PK50 (S-31-A)
- 3M Displacement Connector, 18-14 AWG, PK1000 (952K)
- 3M Twist On Wire Connector, 22-8 AWG, PK25000 (T/R+, Super Tan)
- 3M Displacement Connector, 18-14 AWG, PK5000 (564-BULK)
- 3M Twist On Wire Connector, 18-8 AWG, PK500 (R/Y+Jug)
- ANDERSON POWER PRODUCTS Black Powerpole Housing, 30A, PK10 (122470-010)
- 3M Wire Connectors & Disconnects