Shop All Wire Connectors
3M
Twist On Wire Connector, 600 V, PK250
Mfr # SG-B BAG
Zoro # G4058668
product price: $134.99
/pk 250, $0.54/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Insulation Material Polypropylene
- Standards UL Listed
- Maximum Operating Temperature 221 Degrees F
- Minimum Wire Combination (6) 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SG-B BAG
- Zoro # G4058668
- UPC # 10076308926172
- Country of Origin China
- Category Wire Connectors
Dimensions
Minimum Single Wire Size | 14 AWG |
Twist-On Wire Size Ranges | 14 AWG - 6 AWG |
Strip Length | 5/8 in |
Wire Size Ranges | 14 AWG - 6 AWG |
Maximum Single Wire Size | 6 AWG |
Details
Color | Blue |
Item | Twist On Wire Connector |
Insulation Material | Polypropylene |
Standards | UL Listed |
Maximum Operating Temperature | 221 Degrees F |
Minimum Wire Combination | (6) 14 AWG |
Special Features | Accommodates a Wire Range of 1,5 - 2,5 Mm2 Solid or Stranded, Robust Spring Design for High Performance Holding Power |
Maximum Voltage | 600 V |
Contact Material | Steel |
For Conductor Material | Copper |
Maximum Wire Combination | (3) 8 AWG |
Description
Twist On Wire Connector, Color Blue, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (6) 14 AWG, Maximum Wire Combination (3) 8 AWG, Contact Material Steel, Standards UL Listed, Insulation Material Polypropylene, Maximum Single Wire Size 6 AWG, Minimum Single Wire Size 14 AWG, Special Features Accommodates a Wire Range of 1,5 - 2,5 Mm2 Solid or Stranded, Robust Spring Design for High Performance Holding Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120HM)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 4A, 600V AC, Non-Indicating (JTD004)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45AA)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 100FT- White (HS3-100-100-WT)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-30-POUCH)
- 3M Twist On Wire Connector, 600 V, PK500 (SG-R BAG)
- 3M Displacement Connector, 22-14 AWG, PK1000 (314-BIN)
- 3M Tan/Red Wire Conn 100/Box (T/R+)
- 3M Twist On Wire Connector, 22-8 AWG, PK25000 (T/R+, Super Tan)
- 3M Twist On Wire Connector, 22-10 AWG, PK5000 (H-33-KEG)
- ANDERSON POWER PRODUCTS PP75 SB50 CNT #10/12 (5953)
- 3M Wire Connectors