Shop All Wire Connectors
3M
Twist On Wire Connector, 22-8 AWG, PK25000
Mfr # T/R+, Super Tan
Zoro # G9906005
product price: $3,201.99
/pk 25000, $0.13/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,201.99
Free 30-Day Returns
Key Features
- Color Red/Tan
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 8 AWG
- Series Performance Plus
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T/R+, Super Tan
- Zoro # G9906005
- UPC # 00051128544563
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 8 AWG |
Height | 1.17 in |
Width | 0.76 in |
Overall Width | 0.76 in |
Strip Length | 1/2 in |
Maximum Single Wire Size | 8 AWG |
Overall Height | 1.17 in |
Minimum Single Wire Size | 22 AWG |
Description
Twist On Wire Connector, Color Red/Tan, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 18 AWG, Maximum Wire Combination (5) 12 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CSA Certified, EU, UL Listed, Wire Connector Style Standard, Insulation Material Polypropylene/Thermoplastic Elastomer, Maximum Single Wire Size 8 AWG, Minimum Single Wire Size 22 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 125A, 600V AC, Non-Indicating (FLSR125)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 200A, 500V AC, Non-Indicating (L50QS200.V)
- KILLARK Conduit Outlet Body, C, 3/4 In. (OC-2)
- AC WORKS 50ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light (S520PR-050)
- 3M Twist On Wire Connector, 18-12 AWG, PK100 (T/R+BOX)
- 3M Displacement Connector, 22-16AWG, PK100 (557)
- 3M Ranger Wire Connectors (312)
- 3M Hand Wire Connector DriveWCD-H, PK10 (WCD-H)
- 3M Displacement Connector, 20-18 AWG, PK25 (MGC PK25)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-30-BIN)
- POWER FIRST Wire Connector, Blue, PK100 (5UYJ3)
- 3M Wire Connectors