Shop All Wire Connectors
3M
Twist On Wire Connector, 22-10 AWG, PK5000
Mfr # H-33-KEG
Zoro # G5628165
product price: $533.99
/pk 5000, $0.11/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 10 AWG
- Series H Series
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # H-33-KEG
- Zoro # G5628165
- UPC # 00054007431398
- Country of Origin China
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 10 AWG |
Height | 0.95 in |
Width | 0.55 in |
Maximum Single Wire Size | 12 AWG |
Overall Width | 0.55 in |
Minimum Single Wire Size | 18 AWG |
Wire Size Ranges | 18 AWG - 12 AWG |
Overall Height | 0.95 in |
Twist-On Wire Size Ranges | 18 AWG - 12 AWG |
Description
Twist On Wire Connector, Color Yellow, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (4 or 5) 22 AWG, Maximum Wire Combination (2 to 7) 18 AWG, Contact Material Steel, Maximum Conductors 7, Standards CSA Certified, UL Listed, Wire Connector Style Wing, Insulation Material Vinyl, Maximum Single Wire Size 12 AWG, Minimum Single Wire Size 18 AWG, Overall Height 0.95 in, Overall Width 0.55 in, RoHS Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 5 M (GBSC2-D4-05)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x74mm, Abs (Q25188ABECC)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 12A, 250V AC, Non-Indicating (FLNR012)
- GROTE LED Flasher, North American (JSO) (44892)
- 3M Displacement Connector, 18-10AWG, PK500 (902)
- 3M Hand Wire Connector DriveWCD-H, PK10 (WCD-H)
- 3M Ranger Wire Connectors (312)
- 3M Twist On Wire Connector, 18-8 AWG, PK500 (R/Y+Jug)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-30-POUCH)
- 3M Electrical Brown Run and Tap 18-14 AWG (Tap), 12-10 AWG (Run) 100pk. (567 BOX)
- 3M Displacement Connector, 18-14 AWG, PK500 (901-POUCH)
- 3M Wire Connectors