Shop All Wire Connectors
3M
Twist On Wire Connector, 22-10 AWG, PK1000
Mfr # H-33-BIN
Zoro # G5520846
product price: $126.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 10 AWG
- Series H Series
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # H-33-BIN
- Zoro # G5520846
- UPC # 00054007431374
- Country of Origin China
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 10 AWG |
Height | 0.95 in |
Width | 0.55 in |
Overall Height | 0.95 in |
Maximum Single Wire Size | 12 AWG |
Overall Width | 0.55 in |
Wire Size Ranges | 18 AWG - 12 AWG |
Minimum Single Wire Size | 18 AWG |
Twist-On Wire Size Ranges | 18 AWG - 12 AWG |
Description
Twist On Wire Connector, Color Yellow, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (4) 22 AWG, Maximum Wire Combination (2) 14 AWG with (1) to (2) 18 AWG, Contact Material Steel, Maximum Conductors 7, Standards CSA Certified, UL Listed, Wire Connector Style Wing, Insulation Material Vinyl, Maximum Single Wire Size 12 AWG, Minimum Single Wire Size 18 AWG, Overall Height 0.95 in, Overall Width 0.55 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450-B)
- GREENGATE Pir Dr Ceiling 500Sqft 120-347V (OAC-P-0500-DMV)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT60-100)
- 3M Displacement Connector, 18-10 AWG, PK1000 (902)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-30-BIN)
- 3M Twist On Wire Connector, 18-12 AWG, PK750 (T/R+Jug)
- 3M Twist On Wire Connector, 600 V, PK100 (SG-G POUCH)
- 3M Twist On Wire Connector, 22-10 AWG, PK5000 (H-33-KEG)
- 3M Displacement Connector, 20-18 AWG, PK25 (MGC PK25)
- BURNDY Copper Braid, 12 In (BD12N)
- 3M Wire Connectors & Disconnects