Shop All Wire Connectors
3M
Twist On Wire Connector, 14-6 AWG, PK50, Width: 1.12 in
Mfr # B/G+BOX
Zoro # G2749433
product price: $34.85
/pk 50, $0.70/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Gray
- Min. Single Wire Size 14 AWG
- Max. Single Wire Size 6 AWG
- Series Performance Plus
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # B/G+BOX
- Zoro # G2749433
- UPC # 10054007431500
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 14 AWG |
Max. Single Wire Size | 6 AWG |
Height | 0.76 in |
Width | 1.12 in |
Minimum Single Wire Size | 14 AWG |
Overall Width | 1.12 in |
Overall Height | 1.79 in |
Maximum Single Wire Size | 6 AWG |
Wire Size Ranges | 14 AWG - 6 AWG |
Strip Length | 7/8 in |
Twist-On Wire Size Ranges | 14 AWG - 6 AWG |
Description
Twist On Wire Connector, Color Blue/Gray, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (4) 14 AWG, Maximum Wire Combination (2) 6 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CSA Certified, UL Listed, Wire Connector Style Standard, Insulation Material Polypropylene/Thermoplastic Elastomer, Maximum Single Wire Size 6 AWG, Minimum Single Wire Size 14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 12 AWG (4.0mm2) No, PK200 (97 99 395)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (BRYCBR15W)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, Lever, Red (ZB5AD204)
- HUBBELL Receptacle, GrnFemale, Stud.Taper Nose (HBLFRSCGN)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-31-BIN)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-33-BIN)
- 3M Scotchlok Closed-End Crimp Conn, Nylon, 0.760", PK100 (S-11-A)
- 3M Hand Wire Connector DriveWCD-H, PK10 (WCD-H)
- 3M Displacement Connector, 18-14 AWG, PK5000 (564-BULK)
- 3M Twist On Wire Connector, 22-10 AWG, PK5000 (H-33-KEG)
- TECHFLEX Deutsch, Connector Kit, 6 Pin (DT06GY)
- 3M Wire Connectors