Shop All Faceshields and Visors
3M
Tuffmaster Deluxe Headgear wRatchet Adjustment, Black Gray
Mfr # MMM8250100000
Zoro # G507202089
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black Gray
- Material Thermoplastic; Polycarbonate
- Visor Thickness 75 mil
- Standards ANSI Z87.1-2003; OSHA
- Features Adjustable Ratchet; Impact Resistant; Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM8250100000
- Zoro # G507202089
- UPC # 78371825010
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 8" |
Visor Height | 14" |
Details
Item | Tuffmaster Deluxe Headgear w/Ratchet Adjustment |
Color | Black Gray |
Material | Thermoplastic; Polycarbonate |
Visor Thickness | 75 mil |
Standards | ANSI Z87.1-2003; OSHA |
Features | Adjustable Ratchet; Impact Resistant; Adjustable |
Description
Deluxe headgear helps offer durable head and face protection to workers in metalworking, utilities, woodworking and many other industries This combination includes H8A ratchet headgear and WP96 polycarbonate faceshield Clear, molded faceshield provides high impact protection Highstrength thermoplastic crown protector provides impactresistance Fiveposition crown strap and adjustable, 13position ratchet suspension help provide a precise fit Headgear requires protective eyewear sold separately Recommended applications include facility maintenance, grinding, machine operations, sanding, welding, demolition, painting, blasting, assembly and cleaning
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Wraparound Clear (INVALID)
- ENPAC Haul Truck Refill Kit, Univ, Deluxe, Long (13-TWSK-U-RF)
- CUT PRO Cut Resistant Glove, PR (92748HVXL)
- HONEYWELL NORTH 16" Chemical Resistant Gloves, Laminated Film, 10, 1 PR (SSG/10)
- 3M Visor, Clear, 7" H, Polycarbonate (X5-SV01)
- 3M Faceshield Visor, Polycarb, Gld, 9x14-1/2in (82602-00000)
- 3M Faceshield Visor, Poly, GldPltdGr, 9x14-1/2 (82604-00000)
- 3M Faceshield Holder, Nylon, Black (U5B-ANSI)
- 3M Ratchet Headgear with Clear Polycarbonate Faceshield, Uncoated, 9 in Visor Height, Blue (82783)
- 3M 3M„¢ Faceshield Cover 6885/07142(AAD), 25/Pack (7100138628)
- SELLSTROM Face Shield, 6-1/2inHx19-1/2inW, Acetate (S38140)
- 3M Eye Protection