Shop All Sandpaper Sheets
3M
TrizactPerformanceSndpr03056 5000gr, PK20
Mfr # 03056
Zoro # G0384490
product price: $117.99
/pk 20, $5.90/ea
Free Shipping & Returns
$117.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 5000
- Backing Material Foam
- Width 3-2/3"
- Length 9"
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 03056
- Zoro # G0384490
- UPC # 00051131030565
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3-2/3" |
Length | 9" |
Details
Item | Performance Sandpaper |
Grit | 5000 |
Backing Material | Foam |
Grade | Very Fine |
Description
Sheets, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 14x2x5, CA, 60G, Med, Blue (66253364414)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" Keyed A.H., PNL Type - 280 Grit (43105)
- NORTON ABRASIVES SandWet 9 in. L X 3 in. W 2000 Grit Silicon Carbide Sanding Sheet 6 pk, 6PK (07660768528)
- FORNEY Command PRO Cup Brush, Crimped, 2-1/2 in x .008 in x 1/4 in Shank (60006)
- 3M 11 in. L X 9 in. W 100 Grit Aluminum Oxide Sandpaper 5 pk, 5PK (9002NA)
- 3M Sandsheet Silicon 220G (27848)
- 3M 3M 36146 Hookit Blue Sandpaper 3" Disc - 180 Grade Multi-Hole, 50/Bx (7100091344)
- 3M Sandpaper Sheet, 220 Grit, 9"W, PK4 (SHR220-PGP-4T)
- 3M 9" x 11" Sand-Pak Production Sanding Sheet, 60-Grit Coarse, PK 4 (9003)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 600-Grit, PK 25 (99419)
- 3M Wetordry Sandpaper 9086NA, 9"x11", Ex, PK50 (9086NA)
- 3M Sandpaper Sheets