Shop All Adhesive Discs
3M
Trizact PSA Film Disc Roll 268XA, 5inxNH
Mfr # 268XA
Zoro # G6158813
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Center Hole
- Abrasive Material Aluminum Oxide
- Grade A10
- Disc Diameter 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 268XA
- Zoro # G6158813
- UPC # 00051125870047
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Trizact PSA Flm Dsc Roll,268XA,5"xNH,PK4 |
Vacuum Hole Design | Center Hole |
Abrasive Material | Aluminum Oxide |
Grade | A10 |
Description
Trizact PSA Flm Dsc Roll,268XA,5"xNH,Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 180-Grit, PK 25 (88600)
- WEILER 4-1/2" Tiger Paw Super High Density Flap Disc, Flat (TY27), 40Z, 7/8" (51161)
- MARCO #4 Blaze Nozzle - 1/4" (10SN4UN)
- 3M Sanding Sponge, 4-1/2" x 5-1/2", PK120 (02606)
- 3M PSA Sanding Disc, SC, Mesh, 19in, 60G, PK12 (70070996239)
- 3M PSA Sanding Disc, SC, Paper, 8in, 180G, PK500 (7000120332)
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 50G, PK10 (60600103901)
- 3M PSA Sanding Disc Roll, 5in.dia., P80, PK4 (7000119535)
- 3M Low Profile Dsc Pad, Silver Face, Red Foam, 5inx3/8in, 10/pk (85104)
- 3M PSA Sanding Disc, Cloth, 5in, P120G, PK250 (60440202392)
- VSM 8" Diameter PSA Sanding Disc, Silicon Carbide, 80G, X-Weight, PK 10 (203491)
- 3M Adhesive Discs