Shop All Adhesive Discs
3M
Trizact PSA Film Disc 268XA, 6inxNH A35,
Mfr # 268XA
Zoro # G6158752
product price: $548.99
/pk 100, $5.49/ea
Free Shipping & Returns
$548.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade A35
- Disc Diameter 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 268XA
- Zoro # G6158752
- UPC # 00051111546161
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | Trizact PSA Film Disc,268XA,6"xNH,PK100 |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | A35 |
Description
Trizact PSA Film Disc,268XA,6 In.xNH,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stikit Soft Disc Pad, 05568, 8 in (05568)
- STANDARD ABRASIVES A/O Straight Cartridge Roll, 1/2", PK100 (709187)
- WEILER 8" Crimped Filament Nylox Wheel, .040/120SC Fill, 2" Arbor Hole (83140)
- ARC ABRASIVES Qlok-S Predator 2In 80 1/Ply (71-31454-1)
- 3M PSA Sanding Disc, SC, Mesh, 19in, 100G, PK12 (29828)
- 3M PSA Sanding Disc, Grit 220, 5" dia., PK100 (7100199702)
- 3M Low Profile Finishing Dsc Pad, 6inx11/16in 5/16-24 Ext, 10/pk (05546)
- 3M Surface Conditioning Disc, Roloc Cloth Disc 361F, 2", Grit P120 (51144-22403)
- 3M Sanding Disc, Extra Coarse, 18 in Dia, PK10 (60440201998)
- 3M PSA Sanding Disc, SC, Mesh, 15in, 80G, PK12 (70070996452)
- 3M Finishing Film Abrasive Disc, 5", P800Grit (1054)
- 3M Adhesive Discs