Shop All Confined Space Entry Equipment
3M
Tripod, Aluminum, with SRL, 350 lb Cap.
Mfr # 8301039
Zoro # G801050355
product price: $11,353.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$11,353.99
Free 30-Day Returns
Key Features
- Winch Cable Length 60 ft
- SRL Cable Length 130 ft
- Winch Cable Material Stainless Steel
- SRL Cable Material Stainless Steel
- Tripod Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8301039
- Zoro # G801050355
- UPC # 648250174562
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Winch Cable Length | 60 ft |
SRL Cable Length | 130 ft |
SRL Cable Dia. | 3/16 in |
Max. Height | 9 ft |
Maximum Height | 9 ft |
Minimum Base Radius | 5 3/8 ft |
SRL Cable Diameter | 0.188 in |
Minimum Height | 7 ft |
Maximum Base Radius | 8 1/4 ft |
Description
Tripod, Confined Space Component Tripod, Includes 130 ft (39.6 m) of 3/16 in (5mm) Stainless Steel Wire Rope, Carrying Bag, Mounting Bracket, For Use With Mfr. No. 8000010, Minimum Base Radius 5 3/8 ft, Maximum Base Radius 8 1/4 ft, Winch Cable Length 60 ft, Includes Winch No, Winch Cable Material Stainless Steel, Winch Weight Capacity 350 lb, Includes SRL Yes, Weight Capacity 350 lb, SRL Cable Material Stainless Steel, Tripod Material Aluminum, Maximum Height 9 ft, System Includes SRL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (MG3211AL)
- CARHARTT Men's Black Cotton Coat size XLT (C003-BLK XLG TLL)
- HONEYWELL Fendall Porta StreamĀ® II; Eyewash Station, Gravity-Fed, 16 gal Capacity (32-000200-0000)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, XL, 1 PR (80-600)
- 3M Tripod Mounting Base Bracket (8008005)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- FALLTECH Confined Space Tripod, Black (7507)
- 3M DBI-SALA Advanced 5-Piece Davit Hoist System (8518040)
- HONEYWELL MILLER Adjustable Upper Mast, 41 to 56in. (DH-21/)
- SAFEWAZE Tripod Replacement Chain Quick Link (019-11018)
- AMERIC Ventilation Duct, 8 in x 25 ft, Blk/Ylw (AM-DS0825)
- 3M Fall Protection