Shop All Confined Space Entry Equipment
3M
Tripod, Aluminum, 350 lb Cap.
Mfr # 8301049
Zoro # G001050322
product price: $9,581.99
/ea
Free Shipping & Returns
$9,581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winch Cable Length 60 ft
- SRL Cable Length 50 ft
- Winch Cable Material Stainless Steel
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8301049
- Zoro # G001050322
- UPC # 840779104611
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Winch Cable Length | 60 ft |
SRL Cable Length | 50 ft |
Length | 85 ft |
Minimum Height | 7 ft |
Minimum Base Radius | 5 3/8 ft |
Maximum Base Radius | 8 1/4 ft |
Maximum Height | 9 ft |
Details
Winch Cable Material | Stainless Steel |
Material | Aluminum |
Color | Silver |
Includes | 85 ft of 3/16 in Stainless Steel Wire Rope, Carrying Bag, Mounting Bracket |
Features | Telescoping Adjustable Locking Legs; Built-in Pulley System; 3-Way Emergency Retrieval System; Built-in Winch Drive Overload Device |
Weight Capacity | 350 lb |
Tripod Material | Aluminum |
SRL Cable Material | Stainless Steel |
For Use With | Mfr. No. 8000010 |
Item | Tripod |
Confined Space Component | Tripod System |
Winch Weight Capacity | 350 lb |
Includes Winch | No |
SRL Weight Capacity | 310 lb |
Includes SRL | Yes |
System Includes | SRL |
Description
Tripod, Confined Space Component Tripod System, Includes 85 ft of 3/16 in Stainless Steel Wire Rope, Carrying Bag, Mounting Bracket, For Use With Mfr. No. 8000010, Minimum Base Radius 5 3/8 ft, Maximum Base Radius 8 1/4 ft, Winch Cable Length 60 ft, Includes Winch No, Winch Cable Material Stainless Steel, Winch Weight Capacity 350 lb, Includes SRL Yes, Weight Capacity 350 lb, SRL Cable Material Stainless Steel, Tripod Material Aluminum, Maximum Height 9 ft, System Includes SRL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YN81)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP404)
- PANDUIT No-Tool Circuit Breaker Lockout Device, (PSL-CBNT)
- HONEYWELL HOWARD LEIGHT VeriShield 100 Series Over-the-Head Earmuffs, Passive Protection, NRR 26 dB, Foam, Black (1035104-VS)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- 3M Tripod Mounting Base Bracket (8008005)
- 3M DBI-SALA Advanced Floor Mount Sleeve Davit Base (8516190)
- HONEYWELL MILLER Tripod, 108"Height Range, Silver, 400 lb. (51X/9FT)
- SAFEWAZE Tripod Replacement Chain Quick Link (019-11018)
- 3M DBI-SALA Advanced Bare Steel Uni-Anchor with Tie-Off (8517412)
- 3M DBI-SALA Advanced Wall Mount Sleeve Davit Base (8516191)
- 3M Confined Space Entry Equipment